!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUOR F15T8/D 10134

LAMP FLUOR F15T8/D 10134

GE LIGHTING

LAMP FLUOR  F15T8/D           10134 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP FLUOR F15T8/D 10134

LAMP FLUOR F15T8/D 10134

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF15T8D
  • Mfr. Model # F15T8D
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.145 lbs

Product Details

Linear fluorescent lamp. Watts 15. Bulb T8. Preheat, medium bi-pin (G13) base. Length 18 inches. Daylight. Rated average life 7500 hours. Light output lumens initial 700. Light output lumens mean 615. Colour temperature (K) 6500. CRI 75. Case quantity 24.

Technical Specs

  • Item Linear Fluorescent Bulb
  • Bulb Shape T8
  • Colour Rendering Index 75
  • Colour Temperature 6,500K
  • Wattage Equivalency 15W LFL
  • Nominal Length 1 1/2 ft
  • Watts 15 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Start Type Preheat
  • High Output No
  • Rated Life 7,500 hr
  • Dimmable No
  • Bulb Type Linear
  • Case Quantity 24
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F15T8/D
  • Light Appearance 5000K and Above, Daylight
  • Lumens 700 lm
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Bulb Primary Application General Purpose
  • Overall Length 17 3/4 in
  • Bulb Dia. 1 in
  • Light Colour White
  • CEE Certified No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list