Skip Content
LAMP FLUOR  F15T8/BL 6PK      35884 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F15T8/BL 6PK 35884

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF15T8BL
  • Mfr. Model # F15T8BL
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • Item Linear Fluorescent Lamp
  • Bulb Designation F15T8/BL
  • Watts 15 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Party Lights
  • Bulb Technology Fluorescent
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. 50 Degrees F
  • Average Bulb Life 7,500 hr.
  • Max. Overall Bulb Length 18"
  • Light Appearance No Rated Color Temp, Blacklight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list