LAMP FLUOR F14W/T5/841/ECO    46673 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F14W/T5/841/ECO 46673

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF14WT5841ECO
  • Mfr. Model # F14WT5841ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.11 lbs

Product Details

Fluorescent Linear Lamp,Lamp Shape T5,Diameter 5/8 In.,Length 21.6 In.,Base Type Miniature Bi-Pin (G5),Start Type Rapid,Lamp Designation F14W/T5/841/ECO/HO,14 Watts,Lamp Tone Cool,Colour Temperature (K) 4,100,CRI 85,Initial Lumens 1,350,Mean Lumens 1 240,

Technical Specs

  • Bulb Shape T5
  • Case Quantity 40
  • Item Linear Fluorescent Lamp
  • Watts 14 W
  • Bulb Designation F14W/T5/841/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 30,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1240 lm
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees C
  • Light Bulb Dia. 5/8"
  • Max. Overall Bulb Length 21-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list