Skip Content
LAMP FLUOR F14W/T5/835/ECO    46671 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F14W/T5/835/ECO 46671

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF14WT5835ECO
  • Mfr. Model # F14WT5835ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Bulb Designation F14W/T5/835/ECO/HO
  • Case Quantity 40
  • Watts 14
  • Bulb Shape T5
  • Item Fluorescent Linear Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Average Bulb Life 30,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 1350
  • Color Rendering Index 85
  • Bulb Technology Fluorescent
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 21-19/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List