Skip Content
LAMP FLUOR. F13T5/WW          10089 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR. F13T5/WW 10089

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13T5WW
  • Mfr. Model # F13T5WW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T5
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • ANSI Code 2005-1
  • Bulb Designation F13T5/WW/HO
  • Watts 13 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 3,000 K
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 850 lm
  • Bulb Technology Fluorescent
  • Color Rendering Index 52
  • High Output Yes
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list