Skip Content
LAMP FLUOR  F13T5/CW          10086 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F13T5/CW 10086

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13T5CW
  • Mfr. Model # F13T5CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.55 lbs

Product Details

Linear fluorescent lamp. Watts 13. Bulb T5. Preheat, miniature bi-pin (G5) base. Length 21 inches. Cool white. Rated average life 5000 hours. Light output lumens initial 850. Light output lumens mean 705. Colour temperature (K) 4100. CRI 75. Case quantity

Technical Specs

  • Watts 13 W
  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 2005-1
  • Case Quantity 24
  • Bulb Shape T5
  • Lumens 850 lm
  • Bulb Designation F13T5/CW/HO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • High Output Yes
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 21"
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list