Skip Content
LAMP FLUOR CIRCLINE FC12T9/D 11039 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR CIRCLINE FC12T9/D 11039

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFC12T9D
  • Mfr. Model # FC12T9D
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bulb Shape T9
  • Item Circular Fluorescent Lamp
  • ANSI Code 78901-ANSI-4032-1
  • Bulb Designation FC12T9
  • Voltage 84
  • Watts 32
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Tone Daylight
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 6,500 K
  • Light Appearance 5,000K and Above, Daylight
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list