Skip Content
LAMP FLUOR 45755 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR 45755

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8SPX35ECO
  • Mfr. Model # F25T8SPX35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.55 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 36 inches. Enhanced neutral tone, low mercury. Rated average life 20000 hours. Light output lumens initial 2150. Light output lumens mean 2040. Colour temperature (K

Technical Specs

  • Watts 25
  • Item Enhanced Neutral Tone, Low Mercury
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • ANSI Code 1002-1
  • Bulb Designation F25T8/SPX35/ECO
  • Lumens 2150
  • Standards Meets 2012 Lighting Legislation Energy
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Color Rendering Index 86
  • Average Bulb Life 36,000 hr.
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 36"
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list