LAMP FLUOR 45754 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR 45754

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8SP35ECO
  • Mfr. Model # F25T8SP35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.3 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 36 inches. Neutral tone. Rated average life 20000 hours. Light output lumens initial 2080. Light output lumens mean 1970. Colour temperature (K) 3500. CRI 78. Case q

Technical Specs

  • Item Neutral Tone
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 1002-1
  • Case Quantity 24
  • Bulb Shape T8
  • Bulb Designation F25T8/SP35/ECO
  • Lumens 2080
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Average Bulb Life 36,000 hr.
  • Color Rendering Index 78
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 36"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list