Skip Content
LAMP FLUOR 45753 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR 45753

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8SPX30ECO
  • Mfr. Model # F25T8SPX30ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.55 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 36 inches. Enhanced warm tone, low mercury. Rated average life 20000 hours. Light output lumens initial 2150. Light output lumens mean 2040. Colour temperature (K) 3

Technical Specs

  • Bulb Color Temp. 3,000 K
  • Watts 25
  • Item Enhanced Warm Tone, Low Mercury
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • ANSI Code 1002-1
  • Bulb Designation F25T8/SPX30/ECO
  • Lumens 2150
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 36,000 hr.
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 36"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list