Skip Content
LAMP FLUOR 32W ECOLUX 10326 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR 32W ECOLUX 10326

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8XLSPX35HLE
  • Mfr. Model # F32T8XLSPX35HLE
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Enhanced neutral tone, low mercury, energy saving. Rated average life 36000 hours. Light output lumens initial 3100. Light output lumens mean 2915. Colour

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Item Linear Fluorescent Lamp
  • Watts 32 W
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • Bulb Shape T8
  • Bulb Designation F32T8/XL/SPX35/HL/ECO
  • Lumens 3100 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 40,000 hr.
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Color Rendering Index 85
  • Bulb Base Type Medium Bi-Pin (G13)
  • Shatter-Resistant No
  • CEE Certified Yes
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list