Skip Content
LAMP FLUOR 26666 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR 26666

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP30ECO
  • Mfr. Model # F32T8SP30ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 32 watt, T8 diameter 1 inch (26 mm), medium bipin (G13) base, warm tone, low mercury, light output lumens initial 2850, light output lumens mean 2710, 36 per case.

Technical Specs

  • Item Warm Tone, Low Mercury
  • Bulb Color Temp. 3,000 K
  • Watts 32
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 36
  • ANSI Code 1005-1
  • Bulb Designation F32T8/SPP30/ECO
  • Lumens 2900
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Color Rendering Index 80
  • Average Bulb Life 36,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 48"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list