Skip Content
LAMP FLUOR 25612 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR 25612

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SPX35ECO
  • Mfr. Model # F32T8SPX35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Enhanced neutral tone, low mercury. Rated average life 30000 hours. Light output lumens initial 2950. Light output lumens mean 2800. Colour temperature (K

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Item Linear Fluorescent Lamp
  • Case Quantity 36
  • ANSI Code 1005-2
  • Bulb Shape T8
  • Bulb Designation F32T8/SPX35/ECO
  • Lumens 2950
  • Watts 32
  • Shatter-Resistant No
  • Average Bulb Life 36,000 hr.
  • Bulb Primary Application General Purpose
  • Color Rendering Index 85
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list