LAMP FLUOR 24PK 45743 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR 24PK 45743

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF17T8SP35ECO
  • Mfr. Model # F17T8SP35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.22 lbs

Product Details

Linear fluorescent lamp. Watts 17. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 24 inches. Neutral tone. Rated average life 20000 hours. Light output lumens initial 1325. Light output lumens mean 1260. Colour temperature (K) 3500. CRI 78. Case q

Technical Specs

  • Watts 17 W
  • Item Neutral Tone
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • ANSI Code 1001-1
  • Bulb Shape T8
  • Lumens 1325 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Fluorescent
  • Average Bulb Life 30,000 hr.
  • Color Rendering Index 78
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F17T8/SP35/ECO
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 24"
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list