LAMP FLTLNE LED 2IN X 6IN 22D CL/AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLTLNE LED 2IN X 6IN 22D CL/AM

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FTCA
  • Mfr. Model # TLED-FTCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Clear Amber Marker
  • Material Polycarbonate
  • Colour Clear/Amber
  • Depth 2"
  • Length 2"
  • Width 6"
  • Mounting Type Surface
  • Lamp Type LED
  • Shape Rectangle
  • Volt Bulb 12
  • Number of Bulbs 22
  • Lamp Life 3 yr.
  • Current Rating 56 mA