Skip Content
LAMP FLUORESCENT F96T12DXHO   14653 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUORESCENT F96T12DXHO 14653

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12DXHO
  • Mfr. Model # F96T12DXHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.9 lbs

Product Details

Linear fluorescent lamp, 96 inches nominal length, 110 watt, T12 diameter 1-1/2 inches (38 mm), recessed double contact (R17D) base, deluxe daylight, light output lumens initial 6600, light output lumens mean 5610, 15 per case.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Watts 110 W
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 15
  • ANSI Code 1019-1
  • Bulb Shape T12
  • Bulb Designation F96T12/DX/HO
  • Lumens 6100 lm
  • Color Rendering Index 90
  • Average Bulb Life 12,000 hr.
  • Light Technology Fluorescent
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Shatter-Resistant No
  • High Output Yes
  • Max. Overall Bulb Length 96"
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list