LAMP FLOURESANT 42556 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLOURESANT 42556

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8XLSPX50HLE
  • Mfr. Model # F32T8XLSPX50HLE
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • Case Quantity 36
  • ANSI Code 1005-2
  • Bulb Designation F32T8/XL/SPX50/HL/ECO
  • Watts 32
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 42,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 3000
  • CEE Certified Yes
  • Light Technology Fluorescent
  • Color Rendering Index 80
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list