Skip Content
Discontinued with Replacement
LAMP FLOUR LOW WATTAGE 13W 97562 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLOUR LOW WATTAGE 13W 97562

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13BX-E827ECO
  • Mfr. Model # F13BX-E827ECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
PLUG-IN CFL, 13W, NON-DIMM, 2700K

Price: NA

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T4
  • Bulb Designation F13BX/E/ECO
  • Item Plug-In CFL
  • Lumens 825
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82
  • Dimmable No
  • Light Technology Fluorescent
  • Bulb Start Type Preheat
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (GX23)
  • Max. Overall Bulb Length 7"
  • Wattage Equivalency 60 W INC
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Color Temp. 2,700 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list