Skip Content
LAMP FLOUR F96 41889 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLOUR F96 41889

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8/XL/SP30
  • Mfr. Model # F96T8/XL/SP30
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Bulb Shape T8
  • Case Quantity 24
  • Bulb Designation F96T8/XL/SP30
  • Watts 59
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 30,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 5800
  • Color Rendering Index 78
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 96"
  • Bulb Base Type Single Pin (Fa8)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list