LAMP FLOUR F96 13789 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLOUR F96 13789

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12CW1500WM1
  • Mfr. Model # F96T12CW1500WM1
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 15
  • Item Fluorescent Linear Lamp
  • Bulb Designation F96T12/CW/1500/WM
  • Watts 185
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 9,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 12,500
  • Color Rendering Index 60
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list