Skip Content
LAMP FLOUR F72 12527 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLOUR F72 12527

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF72T12NHO
  • Mfr. Model # F72T12NHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Bulb Shape T12
  • Item Fluorescent Linear Lamp
  • Case Quantity 10
  • ANSI Code 1016-1
  • Watts 85
  • Bulb Designation F72T12/N/HO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 3,700 K
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 4300
  • Light Technology Fluorescent
  • Color Rendering Index 90
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 72"
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list