Skip Content
LAMP FLOUR F40DXECO  80097 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLOUR F40DXECO 80097

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40DXECO
  • Mfr. Model # F40DXECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.6 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, deluxe daylight, light output lumens initial 2250, light output lumens mean 1910, 30 per case.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Watts 40 W
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 1010-1
  • Case Quantity 30
  • Bulb Shape T12
  • Lumens 2050 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 20,000 hr.
  • Bulb Technology Fluorescent
  • Color Rendering Index 90
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1-1/2"
  • Bulb Designation F40T12/DX/ECO
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 48"
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list