LAMP FLOUR F28 73292 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLOUR F28 73292

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28T8/XLSPX30CV
  • Mfr. Model # F28T8/XLSPX30CV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Watts 28
  • Item Fluorescent Linear Lamp
  • Bulb Designation F28T8/XL/SPX30/ECO/CVG
  • Shatter-Resistant Yes
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 42,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 2725
  • CEE Certified Yes
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 60 Degrees F
  • Color Rendering Index 85
  • Light Bulb Dia. 1"
  • Bulb Primary Application Specialty
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list