Skip Content
LAMP FLOUR         80048 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLOUR 80048

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF20T12SP35ECO
  • Mfr. Model # F20T12SP35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Bulb Shape T12
  • Case Quantity 24
  • ANSI Code 2015-1
  • Bulb Designation F20T12/SP35/ECO
  • Watts 20
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 9,000 hr.
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1275
  • Light Technology Fluorescent
  • Color Rendering Index 73
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list