Skip Content
LAMP FLOUR       71628 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLOUR 71628

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF54T5835WMECO
  • Mfr. Model # F54T5835WMECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Bulb Shape T5
  • Case Quantity 40
  • Bulb Designation F54T5/835/WM/ECO/HO
  • Watts 51
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 36,000 hr.
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 5000
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Min. Starting Temp. 0 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list