Skip Content
LAMP FLOUR 59W F96 40096 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLOUR 59W F96 40096

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8XLSP41CVG
  • Mfr. Model # F96T8XLSP41CVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • Case Quantity 24
  • Bulb Designation F96T8/SP41/CVG
  • Watts 59
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant Yes
  • Average Bulb Life 20,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 5800
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Technology Fluorescent
  • Color Rendering Index 80
  • Bulb Primary Application Specialty
  • Bulb Base Type Single Pin (Fa8)
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 96"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List