!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLOUR 16089

LAMP FLOUR 16089

GE LIGHTING

LAMP FLOUR         16089 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP FLOUR 16089

LAMP FLOUR 16089

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF32T8XLSPX65ECO
  • Mfr. Model # F32T8XLSPX65ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 32 watt, T8 diameter 1 inch (26 mm), medium bipin (G13) base, cool tone, extended life, light output lumens initial 2750, light output lumens mean 2475, 36 per case.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Colour Rendering Index 85.0
  • Colour Temperature 6,500 K
  • Light Technology Fluorescent
  • Watts 32.0
  • Bulb Primary Application General Purpose
  • Rated Life 36,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F32T8/XLSPX65ECO
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 2750
  • Shatter-Resistant No
  • Bulb Minimum Starting Temperature -22 Degrees F
  • Overall Length 48"
  • Bulb Dia. 1 in
  • Case Quantity 36

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list