Skip Content
LAMP FLOOD 4X6 24V 60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLOOD 4X6 24V 60W

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW72540-11
  • Mfr. Model # 72540-11
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.64 lbs

Product Details

SW Instruments complete lamp assembly. Wide flood.

Technical Specs

  • Length 4-1/2"
  • Width 6-7/8"
  • Lamp Type Incandescent
  • Volt Bulb 24
  • Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list