Skip Content
LAMP FLATLINE LED 9IN 14D CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 9IN 14D CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F9CA
  • Mfr. Model # TLED-F9CA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Clear Amber
  • Length 1"
  • Material Polycarbonate
  • Item Slim Flatline Marker LED - Clear Amber
  • Lamp Type LED
  • Width 9"
  • Shape Strip
  • Mounting Type Surface
  • Volt Bulb 12
  • Number of Bulbs 14
  • Lamp Life 3 yr.
  • Current Rating 60 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list