LAMP FLATLINE LED 4IN RND 49D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLATLINE LED 4IN RND 49D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F4A
  • Mfr. Model # TLED-F4A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Amber
  • Depth 1"
  • Material Polycarbonate
  • Item Flatline Turn Signal and Marker LED - Amber
  • Length 4"
  • Lamp Type LED
  • Mounting Type Grommet
  • Width 4"
  • Shape Round
  • Diameter 4"
  • Volt Bulb 12
  • Number of Bulbs 49
  • Lamp Life 3 yr.
  • Current Rating 117 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list