Skip Content
LAMP FLATLINE LED 4IN FLG 49D CL/RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 4IN FLG 49D CL/RD

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F4R1
  • Mfr. Model # TLED-F4R1
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Material Polycarbonate
  • Length 5-5/8"
  • Item Flatline Flange Mount LED - Red
  • Lamp Type LED
  • Width 5-5/8"
  • Mounting Type Grommet
  • Diameter 5-5/8"
  • Volt Bulb 12
  • Shape Round
  • Lamp Life 3 yr.
  • Number of Bulbs 49
  • Current Rating 138 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list