Skip Content
LAMP FLATLINE LED 4IN FLG 49D CL/RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 4IN FLG 49D CL/RD

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F4CR1
  • Mfr. Model # TLED-F4CR1
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear Red
  • Item Flatline Flange Mount LED - Clear Red
  • Length 5-5/8"
  • Lamp Type LED
  • Width 5-5/8"
  • Material Polycarbonate
  • Mounting Type Grommet
  • Volt Bulb 12
  • Diameter 5-5/8"
  • Lamp Life 3 yr.
  • Number of Bulbs 49
  • Shape Round
  • Current Rating 138 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list