Skip Content
LAMP FLATLINE LED 4-1/2IN 7D BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 4-1/2IN 7D BLU

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F45B
  • Mfr. Model # TLED-F45B
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Item Slim Flatline Marker LED - Blue
  • Length 1"
  • Material Polycarbonate
  • Lamp Type LED
  • Width 4-1/2"
  • Mounting Type Surface
  • Shape Strip
  • Volt Bulb 12
  • Number of Bulbs 7
  • Lamp Life 3 yr.
  • Current Rating 20 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list