LAMP FLATLINE LED 2IN RND 9D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLATLINE LED 2IN RND 9D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F2A
  • Mfr. Model # TLED-F2A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 1"
  • Colour Amber
  • Length 2"
  • Item Flatline Marker LED - Amber
  • Lamp Type LED
  • Width 2"
  • Material Polycarbonate
  • Mounting Type Grommet
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Number of Bulbs 9
  • Current Rating 34 mA
  • Diameter 2"
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list