LAMP FLATLINE LED 2-1/2IN RD 14D AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLATLINE LED 2-1/2IN RD 14D AM

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F2HA
  • Mfr. Model # TLED-F2HA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Amber
  • Depth 1"
  • Item Flatline Marker LED - Amber
  • Length 2-1/2"
  • Material Polycarbonate
  • Width 2-1/2"
  • Lamp Type LED
  • Mounting Type Grommet
  • Volt Bulb 12
  • Shape Round
  • Diameter 2-1/2"
  • Number of Bulbs 14
  • Lamp Life 3 yr.
  • Current Rating 54 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list