Skip Content
LAMP FLATLINE LED 2-1/2IN 14D CL/RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 2-1/2IN 14D CL/RD

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F2HCR
  • Mfr. Model # TLED-F2HCR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Flatline Marker LED - Clear Red
  • Depth 1"
  • Colour Clear Red
  • Length 2-1/2"
  • Lamp Type LED
  • Mounting Type Grommet
  • Width 2-1/2"
  • Material Polycarbonate
  • Diameter 2-1/2"
  • Shape Round
  • Number of Bulbs 14
  • Volt Bulb 12
  • Current Rating 56 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list