LAMP FLATLINE LED 2-1/2IN 14D CL/AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLATLINE LED 2-1/2IN 14D CL/AM

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F2HCA
  • Mfr. Model # TLED-F2HCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear Amber
  • Depth 1"
  • Item Flatline Marker LED - Clear Amber
  • Length 2-1/2"
  • Width 2-1/2"
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Round
  • Volt Bulb 12
  • Mounting Type Grommet
  • Diameter 2-1/2"
  • Number of Bulbs 14
  • Lamp Life 3 yr.
  • Current Rating 54 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list