Skip Content
LAMP FLATLINE LED 17IN SLIM 24D BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 17IN SLIM 24D BLU

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F17B
  • Mfr. Model # TLED-F17B
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Blue
  • Length 1"
  • Item Flatline Slim Marker LED - Blue
  • Material Polycarbonate
  • Lamp Type LED
  • Width 17"
  • Mounting Type Surface
  • Shape Strip
  • Lamp Life 3 yr.
  • Number of Bulbs 24
  • Volt Bulb 12
  • Current Rating 100 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list