Skip Content
LAMP FLATLINE LED 17IN SLIM 24D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLATLINE LED 17IN SLIM 24D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-F17A
  • Mfr. Model # TLED-F17A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Amber
  • Item 17" Flatline Slim Marker LED - Amber
  • Length 1"
  • Material Polycarbonate
  • Width 17"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Strip
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Number of Bulbs 24
  • Current Rating 90 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list