!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP F96T8/XL/SPX41 41894

LAMP F96T8/XL/SPX41 41894

GE LIGHTING

LAMP F96T8/XL/SPX41 41894 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP F96T8/XL/SPX41 41894

LAMP F96T8/XL/SPX41 41894

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF96T8XLSPX41
  • Mfr. Model # F96T8XLSPX41
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

Linear fluorescent lamp. Watts 59. Bulb T8. Starcoat, single pin (Fa8) base. Length 96 inches. Cool white, long life. Rated average life 24000 hours. Light output lumens mean 5650. Light output lumens initial 5950. Colour temperature (K) 4100. CRI 86. Cas

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Colour Rendering Index 85.0
  • Colour Temperature 4,100 K
  • Light Technology Fluorescent
  • Watts 59.0
  • Rated Life 24,000 hr.
  • Case Quantity 24
  • Bulb Base Type Single Pin (FA8)
  • Bulb Designation F96T8/XL/SPX41
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 5950 lm
  • Shatter-Resistant No
  • Overall Length 96"
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list