LAMP F96T8/SPX41/CVG 40106 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP F96T8/SPX41/CVG 40106

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SPX41CVG
  • Mfr. Model # F96T8SPX41CVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Linear fluorescent lamp. Watts 59. Bulb T8. Starcoat, single pin (Fa8) base. Length 96 inches. Enhanced cool tone, shatterproof. Rated average life 15000 hours. Light output lumens mean 5480. Light output lumens initial 5770. Colour temperature (K) 4100.

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 24
  • Bulb Designation F96T8/SPX41/CVG
  • Lumens 5770
  • Item Linear Fluorescent Lamp
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 59
  • Shatter-Resistant Yes
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 84
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Bulb Base Type Single Pin (Fa8)
  • Light Appearance 4,000 - 4,999K, Cool White
  • Max. Overall Bulb Length 96"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list