LAMP F96T8/SPX35/CVG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP F96T8/SPX35/CVG

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T8SPX35CVG
  • Mfr. Model # F96T8SPX35CVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Linear fluorescent lamp. Watts 59. Bulb T8. Starcoat, single pin (Fa8) base. Length 96 inches. Enhanced neutral tone, shatterproof. Rated average life 15000 hours. Light output lumens mean 5480. Light output lumens initial 5770. Colour temperature (K) 350

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Shatter-Resistant No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list