Skip Content
LAMP ELECTRONIC FLRSCNT 15FT 8W-TF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP ELECTRONIC FLRSCNT 15FT 8W-TF

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTSF815
  • Mfr. Model # SF815
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1201
  • Shipping Weight 1.96 lbs

Product Details

Brighter than standard T8 lamps.

Technical Specs

  • Colour Yellow
  • Features 8W Fluorescent T5 Lamp, Push On/Off Switch in Handle, High Impact Housing, Polycarbonate Lens With Extruded Shade, 2 Folding 360 Degrees Swivel Hooks, Finger Grips, Top and Bottom Shock Cushions
  • Includes Two Folding Hanging Hooks, Finger Grips, Top and Bottom Shock Cushions
  • Gauge/Conductor 18/2
  • Item Fluorescent work light
  • Cord Length 15 ft.
  • Handle Plastic
  • Housing Material Plastic
  • Power Source Corded
  • Lamp Watts 8
  • Standards cUL
  • NEMA Plug Configuration 1-15P
  • Lens Material Polycarbonate
  • NEC Cord Designation SJT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list