Skip Content
LAMP DURALED M NB TFLASH MV WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DURALED M NB TFLASH MV WHITE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM95903790
  • Mfr. Model # HM95903790
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 3092
  • Shipping Weight 1.0 lbs

Product Details

Ten different flash patterns. Fully sealed, fully submersible, fit and forget design, 200G shock impulse resistant. Overheat, reverse polarity and short circuit protection. Double insulated supply cable with DT plug or bare wire. Tested over a -40 degrees C to 70 degrees C temperature range.

Technical Specs

  • Item DuraLED M
  • Colour White
  • Includes DT Plug
  • Lamp Type LED
  • Mounting Type Fixed
  • Volt Bulb 9 - 33
  • Current Rating Less than 10 W

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list