LAMP DURALED M 700 LM SERVICE LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DURALED M 700 LM SERVICE LAMP

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM15700NB
  • Mfr. Model # HM15700NB
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

DuraLED 700 lumen white service lamp, 9 - 33 volt DC, 9 watts, narrow beam, industry benchmark highest efficacy - 36 LEDs rated to total of 700 lumen per lamp. Pre-wired with 2.5 meters connecting cable. Ultra durable Grilamid nylon lens for extreme impact, UV, chemical and stress resistance.

Technical Specs

  • Item DuraLED 700 Lumen
  • Current Rating Less than 9 W
  • Lamp Life 10, 000 hr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list