Skip Content
LAMP DUAL S/T/T 4IN LED 19D CLR/BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP DUAL S/T/T 4IN LED 19D CLR/BLU

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED4XRB
  • Mfr. Model # TLED4XRB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red/Blue
  • Item Dual Revolution Stop, Turn and Tail LED - Red / Blue
  • Depth 1"
  • Material Polycarbonate
  • Length 4"
  • Shape Round
  • Mounting Type Grommet
  • Lamp Type LED
  • Width 4"
  • Diameter 4"
  • Volt Bulb 12
  • Number of Bulbs 19
  • Lamp Life 3 yr.
  • Current Rating 120 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list