Skip Content
LAMP DUAL OVAL LED 12D RED/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP DUAL OVAL LED 12D RED/WHT

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-OX60R
  • Mfr. Model # TLED-OX60R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Red/White
  • Depth 1"
  • Item Clearance/Marker Lamp
  • Width 6-1/2"
  • Length 2-1/2"
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Oval
  • Mounting Type Grommet
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Number of Bulbs 12
  • Type 12 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list