Skip Content
LAMP DUAL OVAL LED 12D CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP DUAL OVAL LED 12D CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-O12CR
  • Mfr. Model # TLED-O12CR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Clear/Red
  • Depth 1"
  • Item Clearance/Marker Lamp
  • Length 2-1/2"
  • Material Polycarbonate
  • Lamp Type LED
  • Width 6-1/2"
  • Mounting Type Grommet
  • Volt Bulb 12
  • Number of Bulbs 12
  • Shape Oval
  • Lamp Life 3 yr.
  • Type 12 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list