LAMP DUAL OVAL LED 12D AMB/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DUAL OVAL LED 12D AMB/WHT

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-OX60A
  • Mfr. Model # TLED-OX60A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Amber/White
  • Item Clearance/Marker Lamp
  • Depth 1"
  • Length 2-1/2"
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Oval
  • Mounting Type Grommet
  • Width 6-1/2"
  • Number of Bulbs 12
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Type 12 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list