LAMP DUAL LED M1 STYLE 10D RED /BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DUAL LED M1 STYLE 10D RED /BLU

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-G4XRB
  • Mfr. Model # TLED-G4XRB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Red/Blue
  • Item Red Marker/Blue Auxiliary
  • Material Polycarbonate
  • Length 2-1/8"
  • Width 6-5/8"
  • Lamp Type LED
  • Shape Oval
  • Mounting Type Surface
  • Lamp Life 3 yr.
  • Number of Bulbs 10
  • Volt Bulb 12
  • Current Rating 120 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list